Alloy Steel Round Bar
Mfr # RD0184340NT-1
Zoro # G113869713
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Yield Strength
68,150 psi
Fabrication
Cold Rolled
Material Grade
4340
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0184340NT-1
Zoro #
G113869713
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0005 in
Outside Diameter
18 mm
Details
Item
Alloy Steel Rod
Material
Alloy Steel
Yield Strength
68,150 psi
Fabrication
Cold Rolled
Material Grade
4340
Shape
Rod
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Brinell Hardness
217 BHN
Tensile Strength
108,025 psi
Heat Treatment
Tempered
Tolerance Rating
Tight
Rockwell Hardness
17 HRC
Standards
AMS 6415, AMS 6484, ASTM A108
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number
Description
Alloy Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.