Alloy Steel Round Bar
Mfr # RD0254340NT-3
Zoro # G213869637
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Overall Length
36 in
Brinell Hardness
217 BHN
Heat Treatment
Tempered
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0254340NT-3
Zoro #
G213869637
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Outside Diameter
25 mm
Outside Diameter Tolerance
0 in/-0.0005 in
Details
Item
Alloy Steel Rod
Material
Alloy Steel
Brinell Hardness
217 BHN
Heat Treatment
Tempered
Fabrication
Cold Rolled
Standards
AMS 6415, AMS 6484, ASTM A108
Rockwell Hardness
17 HRC
Mechanical Finish
Precision Ground
Tolerance Rating
Tight
Shape
Rod
Material Grade
4340
Yield Strength
68,150 psi
Heat Treatable
Heat Treatable
Tensile Strength
108,025 psi
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number
Description
Alloy Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.