Zoro Homepage

Alloy Steel Round Bar

  • Mfr # RD0404340NT-6

  • Zoro # G813869686


product price: $4,204.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Overall Length
6 ft
Shape
Rod
Heat Treatment
Tempered
Tolerance Rating
Tight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0404340NT-6
Zoro #
G813869686
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Outside Diameter
40 mm
Outside Diameter Tolerance
0 in/-0.00075 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Shape
Rod
Heat Treatment
Tempered
Tolerance Rating
Tight
Yield Strength
68,150 psi
Tensile Strength
108,025 psi
Material Grade
4340
Heat Treatable
Heat Treatable
Standards
AMS 6415, AMS 6484, ASTM A108
Rockwell Hardness
17 HRC
Mechanical Finish
Precision Ground
Brinell Hardness
217 BHN
Fabrication
Cold Rolled
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.