Alloy Steel Round Tube, 12 in L, 2 in Dia.

  • Mfr # 20310_12_0

  • Zoro # G006599239


product price:  $62.69
/ea

Key Features

Material
Alloy Steel
Wall Thickness
0.25 in
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Yield Strength
63,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20310_12_0
Zoro #
G006599239
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Diameter
1.5 in
Outside Diameter
2 in
Outside Diameter Tolerance
+0.006 in/-0.005 in
Overall Length
12 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Yield Strength
63,000 psi
Appearance
Metallic
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Tensile Strength
97,000 psi
System of Measurement
Inch
Shape
Round
Machinability
Not Rated
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Material Grade
4130
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Resistance Properties
Wear-Resistant, Impact-Resistant
Elongation
26 %

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 1.5 in, Outside Diameter 2 in, Overall Length 12 in, Wall Thickness 0.25 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.