Alloy Steel Round Tube, 36 in L, 1 in Dia.

  • Mfr # 19731_36_0

  • Zoro # G406599297


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
0.156 in
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Outside Diameter Tolerance
+0.007 in/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19731_36_0
Zoro #
G406599297
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.156 in
Outside Diameter Tolerance
+0.007 in/-0.002 in
Outside Diameter
1 in
Overall Length
36 in
Inside Diameter
0.688 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Appearance
Metallic
Machinability
Not Rated
Tensile Strength
97,000 psi
Fabrication
Seamless
Rockwell Hardness
92 HRB
Yield Strength
63,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tolerance Rating
Oversized
Material Grade
4130
Shape
Round
Brinell Hardness
197 BHN
Heat Treatment
Air-Hardened
Resistance Properties
Wear-Resistant, Impact-Resistant
Elongation
26 %

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.688 in, Outside Diameter 1 in, Overall Length 36 in, Wall Thickness 0.156 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.