Alloy Steel Round Tube, 36" L, 1 5/8" Dia.

  • Mfr # 7866_36_0

  • Zoro # G406599846


product price:  $95.19
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
0.058 in
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7866_36_0
Zoro #
G406599846
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.058 in
Overall Length
36 in
Outside Diameter
1 5/8 in
Inside Diameter
1.509 in
Outside Diameter Tolerance
+0.007 in/-0.002 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
Tensile Strength
97,000 psi
System of Measurement
Inch
Yield Strength
63,000 psi
Machinability
Not Rated
Appearance
Metallic
Shape
Round
Material Grade
4130
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Elongation
26 %
Resistance Properties
Wear-Resistant, Impact-Resistant

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 1.509 in, Outside Diameter 1 5/8 in, Overall Length 36 in, Wall Thickness 0.058 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.