Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Round Tube, 4' L, 1/2" Dia.

  • Mfr # 7322_48_0

  • Zoro # G706599867


product price: $58.49
/ea

Key Features

Material
Alloy Steel
Wall Thickness
0.065 in
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Machinability
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322_48_0
Zoro #
G706599867
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Overall Length
4 ft
Outside Diameter Tolerance
+0.007 in/-0.002 in
Outside Diameter
1/2 in
Inside Diameter
0.37 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Machinability
Not Rated
Tensile Strength
97,000 psi
Fabrication
Seamless
Mechanical Finish
Mill
Tolerance Rating
Undersized
Rockwell Hardness
92 HRB
System of Measurement
Inch
Material Grade
4130
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Appearance
Metallic
Yield Strength
63,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
197 BHN
Heat Treatment
Air-Hardened
Elongation
26 %
Resistance Properties
Wear-Resistant, Impact-Resistant

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.37 in, Outside Diameter 1/2 in, Overall Length 4 ft, Wall Thickness 0.065 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.