Alloy Steel Round Tube, 36" L, 1 1/8" Dia.

  • Mfr # 21464_36_0

  • Zoro # G803045533


product price: $40.69
/ea

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Outside Dia.
1 1/8 in
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21464_36_0
Zoro #
G803045533
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/8 in
Wall Thickness
0.065 in
Length
3 ft
Outside Dia. Tolerance
+/-0.0050 in
Length Tolerance
+/-1 in
Inside Diameter Tolerance
Not Rated
Inside Diameter
0.995 in
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+0.007 in/-0.002 in
Overall Length
36 in

Details

Item
Alloy Steel Round Tube
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Finish
Unpolished
Typical Hardness
19
Wall Thickness Tolerance
+/-0.015 in
Standards
AISI 4130, AMS 6350, AMS 6370, AMS S6758, MIL T6736, UNS G41300
Typical Yield Strength (PSI)
42,000 psi
Hardness Scale
Rc
Application
Aircraft Exterior, Fasteners, Gears, Structural Frames
Typical Tensile Strength (PSI)
70,000 psi
Material Grade
4130
Brinell Hardness
197 BHN
Yield Strength
63,000 psi
System of Measurement
Inch
Appearance
Metallic
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Rockwell Hardness
92 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
97,000 psi
Fabrication
Seamless
Machinability
Not Rated
Shape
Round
Heat Treatment
Air-Hardened
Resistance Properties
Impact-Resistant
Elongation
28 %

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.995 in, Outside Diameter 1 1/8 in, Overall Length 36 in, Wall Thickness 0.065 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Aircraft Exterior, Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.