Alloy Steel Round Tube, 6 ft L, 2 in Dia.

  • Mfr # 9570_72_0

  • Zoro # G403044592


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Outside Dia.
2 in
Wall Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9570_72_0
Zoro #
G403044592
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 in
Wall Thickness
0.188 in
Length
6 ft
Outside Dia. Tolerance
+/-0.0100 in
Length Tolerance
+/-1 in
Inside Diameter
1.624 in
Overall Length
6 ft
Outside Diameter Tolerance
+0.006 in/-0.005 in
Outside Diameter
2 in
Inside Diameter Tolerance
Not Rated

Details

Item
Alloy Steel Round Tube
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Finish
Unpolished
Typical Tensile Strength (PSI)
70,000 psi
Typical Hardness
19
Application
Aircraft Exterior, Fasteners, Gears, Structural Frames
Hardness Scale
Rc
Typical Yield Strength (PSI)
42,000 psi
Wall Thickness Tolerance
+/-0.015 in
Standards
AISI 4130, AMS 6350, AMS 6370, AMS S6758, MIL T6736, UNS G41300
Material Grade
4130
Brinell Hardness
197 BHN
Yield Strength
63,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Appearance
Metallic
Shape
Round
Rockwell Hardness
92 HRB
Heat Treatable
Heat Treatable
Tensile Strength
97,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Machinability
Not Rated
Heat Treatment
Air-Hardened
Resistance Properties
Impact-Resistant
Elongation
28 %

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 1.624 in, Outside Diameter 2 in, Overall Length 6 ft, Wall Thickness 0.188 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Aircraft Exterior, Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.