Alloy Steel Round Tube, 6' L, 1/2" Dia.

  • Mfr # 10752_72_0

  • Zoro # G003045623


product price: $62.49
/ea

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Outside Dia.
1/2 in
Wall Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10752_72_0
Zoro #
G003045623
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Wall Thickness
0.058 in
Length
6 ft
Outside Dia. Tolerance
+/-0.0050 in
Length Tolerance
+/-1 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
+0.007 in/-0.002 in
Inside Diameter
0.384 in
Overall Length
6 ft
Outside Diameter
1/2 in

Details

Item
Alloy Steel Round Tube
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Finish
Unpolished
Wall Thickness Tolerance
+/-0.015 in
Hardness Scale
Rc
Typical Hardness
19
Standards
AISI 4130, AMS 6350, AMS 6370, AMS S6758, MIL T6736, UNS G41300
Typical Yield Strength (PSI)
42,000 psi
Application
Aircraft Exterior, Fasteners, Gears, Structural Frames
Typical Tensile Strength (PSI)
70,000 psi
Shape
Round
Yield Strength
63,000 psi
System of Measurement
Inch
Fabrication
Seamless
Rockwell Hardness
92 HRB
Material Grade
4130
Mechanical Finish
Mill
Appearance
Metallic
Machinability
Not Rated
Heat Treatable
Heat Treatable
Tensile Strength
97,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
197 BHN
Heat Treatment
Air-Hardened
Elongation
28 %
Resistance Properties
Impact-Resistant

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.384 in, Outside Diameter 1/2 in, Overall Length 6 ft, Wall Thickness 0.058 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Aircraft Exterior, Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.