Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Round Tube, PK 10
- Mfr # TUA008015Y-1
- Zoro # G713869649
product price:Â
$
101.99
/pk of 10, $10.20/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
1.5 mm
Outside Diameter
8 mm
Overall Length
12 in
Inside Diameter
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUA008015Y-1
- Zoro #
- G713869649
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Round Tube
- Material
- Alloy Steel
- Heat Treatable
- Not Heat Treatable
- Mechanical Finish
- Mill
- Standards
- ASTM A519, EN 10305-1
- Material Grade
- 42CrMo4
- Rockwell Hardness
- Not Rated
- Heat Treatment
- Annealed
- Yield Strength
- 34,075 psi
- Fabrication
- Cold Rolled
- Wall Thickness Tolerance
- +/-10 %
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Wall Thickness
- 1.5 mm
- Outside Diameter
- 8 mm
- Overall Length
- 12 in
- Inside Diameter
- 5 mm
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Alloy Steel Round Tube, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.