Alloy Steel Round Tube, PK 10
Mfr # TUA012015Y-1
Zoro # G813869655
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
1.5 mm
Material Grade
42CrMo4
Standards
ASTM A519, EN 10305-1
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUA012015Y-1
Zoro #
G813869655
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
1.5 mm
Outside Diameter
12 mm
Inside Diameter
9 mm
Overall Length
12 in
Details
Item
Alloy Steel Round Tube
Material
Alloy Steel
Material Grade
42CrMo4
Standards
ASTM A519, EN 10305-1
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Wall Thickness Tolerance
+/-10 %
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Yield Strength
34,075 psi
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
System of Measurement
Metric
Description
Alloy Steel Round Tube, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.