Alloy Steel Round Tube, PK 2

  • Mfr # TUA01402Y-6

  • Zoro # G713869748


product price: $96.19
/pk 2, $48.10/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
2 mm
Material Grade
4140
Overall Length
6 ft
Yield Strength
34,075 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA01402Y-6
Zoro #
G713869748
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Overall Length
6 ft
Outside Diameter
14 mm
Inside Diameter
10 mm

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Material Grade
4140
Yield Strength
34,075 psi
Mechanical Finish
Mill
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Standards
ASTM A519, EN 10305-1
Includes Material Certificate
Material Certificate with Lot Number
Wall Thickness Tolerance
+/-10 %
System of Measurement
Metric

Description

Alloy Steel Round Tube, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.