Alloy Steel Round Tube, PK 2
Mfr # TUA02002Y-3
Zoro # G213869736
product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
2 mm
Inside Diameter
16 mm
Wall Thickness Tolerance
+/-10 %
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA02002Y-3
Zoro #
G213869736
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
2 mm
Inside Diameter
16 mm
Outside Diameter
20 mm
Overall Length
36 in
Details
Item
Alloy Steel Round Tube
Material
Alloy Steel
Wall Thickness Tolerance
+/-10 %
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Standards
ASTM A519, EN 10305-1
Heat Treatment
Annealed
Fabrication
Cold Rolled
Material Grade
42CrMo4
Yield Strength
34,075 psi
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
System of Measurement
Metric
Description
Alloy Steel Round Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.