Alloy Steel Round Tube, PK 2

  • Mfr # TUA02502Y-3

  • Zoro # G013869707


product price: $99.89
/pk 2, $49.95/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
2 mm
Yield Strength
34,075 psi
Material Grade
4140
Outside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA02502Y-3
Zoro #
G013869707
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Diameter
25 mm
Overall Length
36 in
Inside Diameter
21 mm

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Yield Strength
34,075 psi
Material Grade
4140
Fabrication
Cold Rolled
Heat Treatment
Annealed
Standards
ASTM A519, EN 10305-1
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-10 %
System of Measurement
Metric

Description

Alloy Steel Round Tube, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.