Alloy Steel Round Tube, PK 2
Mfr # TUA03002Y-3
Zoro # G313869681
product price: $90.29
/pk 2, $45.15/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
2 mm
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA03002Y-3
Zoro #
G313869681
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
2 mm
Outside Diameter
30 mm
Overall Length
36 in
Inside Diameter
26 mm
Details
Item
Alloy Steel Round Tube
Material
Alloy Steel
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Standards
ASTM A519, EN 10305-1
Material Grade
4140
Wall Thickness Tolerance
+/-10 %
Yield Strength
34,075 psi
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
System of Measurement
Metric
Description
Alloy Steel Round Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.