Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Round Tube, PK 4
- Mfr # TUA008015Y-3
- Zoro # G613869602
product price:Â
$
106.99
/pk of 4, $26.75/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
1.5 mm
Material Grade
42CrMo4
Yield Strength
34,075 psi
Heat Treatment
Annealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUA008015Y-3
- Zoro #
- G613869602
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Round Tube
- Material
- Alloy Steel
- Material Grade
- 42CrMo4
- Yield Strength
- 34,075 psi
- Heat Treatment
- Annealed
- Fabrication
- Cold Rolled
- Heat Treatable
- Not Heat Treatable
- Wall Thickness Tolerance
- +/-10 %
- Standards
- ASTM A519, EN 10305-1
- Includes Material Certificate
- Material Certificate with Lot Number
- Rockwell Hardness
- Not Rated
- Mechanical Finish
- Mill
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Wall Thickness
- 1.5 mm
- Outside Diameter
- 8 mm
- Overall Length
- 36 in
- Inside Diameter
- 5 mm
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Alloy Steel Round Tube, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.