Alloy Steel Round Tube, PK 4
Mfr # TUA01402Y-1
Zoro # G213869750
product price:Â $49.59
/pk 4, $12.40/eaKey Features
Material
Alloy Steel
Wall Thickness
2 mm
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA01402Y-1
Zoro #
G213869750
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
2 mm
Overall Length
12 in
Outside Diameter
14 mm
Inside Diameter
10 mm
Details
Item
Alloy Steel Round Tube
Material
Alloy Steel
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Wall Thickness Tolerance
+/-10 %
Material Grade
4140
Yield Strength
34,075 psi
Heat Treatment
Annealed
Standards
ASTM A519, EN 10305-1
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Description
Alloy Steel Round Tube, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.