Alloy Steel Round Tube, PK 4

  • Mfr # TUA01402Y-3

  • Zoro # G913869692


product price:  $95.99
/pk 4, $24.00/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
2 mm
Includes Material Certificate
Material Certificate with Lot Number
Outside Diameter
14 mm
Rockwell Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA01402Y-3
Zoro #
G913869692
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Diameter
14 mm
Inside Diameter
10 mm
Overall Length
36 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Material Grade
4140
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Standards
ASTM A519, EN 10305-1
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-10 %
Fabrication
Cold Rolled
Yield Strength
34,075 psi
System of Measurement
Metric

Description

Alloy Steel Round Tube, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.