Alloy Steel Round Tube, PK 4

  • Mfr # TUA02002Y-1

  • Zoro # G313869766


product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
2 mm
Inside Diameter
16 mm
Fabrication
Cold Rolled
Material Grade
42CrMo4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA02002Y-1
Zoro #
G313869766
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Inside Diameter
16 mm
Outside Diameter
20 mm
Overall Length
12 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Fabrication
Cold Rolled
Material Grade
42CrMo4
Yield Strength
34,075 psi
Rockwell Hardness
Not Rated
Heat Treatment
Annealed
Mechanical Finish
Mill
Standards
ASTM A519, EN 10305-1
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Wall Thickness Tolerance
+/-10 %
System of Measurement
Metric

Description

Alloy Steel Round Tube, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.