Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Round Tube
- Mfr # TUA02502Y-6
- Zoro # G313869629
product price:Â
$
99.89
/ea
Key Features
Material
Alloy Steel
Wall Thickness
2 mm
Rockwell Hardness
Not Rated
Outside Diameter
25 mm
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUA02502Y-6
- Zoro #
- G313869629
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Round Tube
- Material
- Alloy Steel
- Rockwell Hardness
- Not Rated
- Mechanical Finish
- Mill
- Material Grade
- 4140
- Wall Thickness Tolerance
- +/-10 %
- Standards
- ASTM A519, EN 10305-1
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatment
- Annealed
- Fabrication
- Cold Rolled
- Yield Strength
- 34,075 psi
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Wall Thickness
- 2 mm
- Outside Diameter
- 25 mm
- Inside Diameter
- 21 mm
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Alloy Steel Round Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.