Alloy Steel Round Tube
Mfr # TUA02504Y-6
Zoro # G713869700
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
4 mm
Standards
ASTM A519, EN 10305-1
Outside Diameter
25 mm
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA02504Y-6
Zoro #
G713869700
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
4 mm
Outside Diameter
25 mm
Inside Diameter
17 mm
Overall Length
6 ft
Details
Item
Alloy Steel Round Tube
Material
Alloy Steel
Standards
ASTM A519, EN 10305-1
Mechanical Finish
Mill
Heat Treatment
Annealed
Material Grade
4140
Wall Thickness Tolerance
+/-10 %
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Yield Strength
34,075 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Metric
Description
Alloy Steel Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.