Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Round Tube
- Mfr # TUA03002Y-6
- Zoro # G613869763
product price:Â
$
90.29
/ea
Key Features
Material
Alloy Steel
Wall Thickness
2 mm
Heat Treatment
Annealed
Inside Diameter
26 mm
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUA03002Y-6
- Zoro #
- G613869763
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Round Tube
- Material
- Alloy Steel
- Heat Treatment
- Annealed
- Fabrication
- Cold Rolled
- Yield Strength
- 34,075 psi
- Material Grade
- 4140
- Includes Material Certificate
- Material Certificate with Lot Number
- Wall Thickness Tolerance
- +/-10 %
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- Rockwell Hardness
- Not Rated
- Standards
- ASTM A519, EN 10305-1
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Wall Thickness
- 2 mm
- Inside Diameter
- 26 mm
- Outside Diameter
- 30 mm
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Alloy Steel Round Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.