Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Round Tube

  • Mfr # TUA04003Y-6

  • Zoro # G013869745


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
3 mm
Inside Diameter
34 mm
Heat Treatable
Not Heat Treatable
Material Grade
4140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA04003Y-6
Zoro #
G013869745
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
3 mm
Inside Diameter
34 mm
Outside Diameter
40 mm
Overall Length
6 ft

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Heat Treatable
Not Heat Treatable
Material Grade
4140
Standards
ASTM A519, EN 10305-1
Yield Strength
34,075 psi
Mechanical Finish
Mill
Heat Treatment
Annealed
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Wall Thickness Tolerance
+/-10 %
System of Measurement
Metric

Description

Alloy Steel Round Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.