Alloy Steel Round Tube
- Mfr # TUA04004Y-3
- Zoro # G213869705
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
4 mm
Heat Treatable
Not Heat Treatable
Outside Diameter
40 mm
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUA04004Y-3
- Zoro #
- G213869705
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 4 mm
- Outside Diameter
- 40 mm
- Inside Diameter
- 32 mm
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Alloy Steel Round Tube
- Material
- Alloy Steel
- Heat Treatable
- Not Heat Treatable
- Fabrication
- Cold Rolled
- Rockwell Hardness
- Not Rated
- Material Grade
- 4140
- Wall Thickness Tolerance
- +/-10 %
- Heat Treatment
- Annealed
- Includes Material Certificate
- Material Certificate with Lot Number
- Mechanical Finish
- Mill
- Yield Strength
- 34,075 psi
- Standards
- ASTM A519, EN 10305-1
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
Description
Alloy Steel Round Tube
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.