Zoro Homepage

Alloy Steel Round Tube

  • Mfr # TUA05005Y-3

  • Zoro # G013869660


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
5 mm
Standards
ASTM A519, EN 10305-1
Fabrication
Cold Rolled
Outside Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA05005Y-3
Zoro #
G013869660
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
5 mm
Outside Diameter
50 mm
Inside Diameter
40 mm
Overall Length
36 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Standards
ASTM A519, EN 10305-1
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Wall Thickness Tolerance
+/-10 %
Mechanical Finish
Mill
Heat Treatment
Annealed
Material Grade
4140
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
34,075 psi
System of Measurement
Metric

Description

Alloy Steel Round Tube

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.