Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Round Tube

  • Mfr # TUA05005Y-6

  • Zoro # G613869619


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
5 mm
Outside Diameter
50 mm
Rockwell Hardness
Not Rated
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA05005Y-6
Zoro #
G613869619
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
5 mm
Outside Diameter
50 mm
Overall Length
6 ft
Inside Diameter
40 mm

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Rockwell Hardness
Not Rated
Material Grade
4140
Mechanical Finish
Mill
Standards
ASTM A519, EN 10305-1
Fabrication
Cold Rolled
Wall Thickness Tolerance
+/-10 %
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Yield Strength
34,075 psi
System of Measurement
Metric

Description

Alloy Steel Round Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.