Shop ZORO SELECT

Alloy Steel Sheet, 12 in L, 12 in W

  • Mfr # 15323_12_12
  • Zoro # G106599474

product price: 
$
20.39
/ea

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Standards
AMS 6345, ASTM A505
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15323_12_12
Zoro #
G106599474
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Overall Length
12 in
Overall Width
12 in
Width Tolerance
Not Rated
Thickness
0.05 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Alloy Steel Sheet
Material
Alloy Steel
Standards
AMS 6345, ASTM A505
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Yield Strength
63,000 psi
Thickness Tolerance
+/-0.009 in
Fabrication
Cold Rolled
Tensile Strength
97,000 psi
Mechanical Finish
Mill
Brinell Hardness
197 BHN
Heat Treatable
Heat Treatable
Shape
Sheet
Machinability
70 %
Appearance
Metallic
Material Grade
4130
Heat Treatment
Air-Hardened
System of Measurement
Inch
Elongation
25 %
Resistance Properties
Impact-Resistant, Wear-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Length 12 in, Overall Width 12 in, Thickness 0.05 in, Thickness Tolerance +/-0.009 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Machinability 70 Percent, Tensile Strength 97,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6345, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.