Zoro Homepage

Alloy Steel Sheet, 12 in L, 12 in W

  • Mfr # 20902_12_12

  • Zoro # G106599467


product price: $45.19
/ea

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Standards
AMS 6345, ASTM A505
Mechanical Finish
Mill
Thickness Tolerance
+/-0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20902_12_12
Zoro #
G106599467
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Width Tolerance
Not Rated
Thickness
0.125 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Alloy Steel Sheet
Material
Alloy Steel
Standards
AMS 6345, ASTM A505
Mechanical Finish
Mill
Thickness Tolerance
+/-0.009 in
Yield Strength
63,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Rockwell Hardness
92 HRB
Fabrication
Cold Rolled
Appearance
Metallic
Material Grade
4130
Machinability
70 %
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
97,000 psi
Resistance Properties
Impact-Resistant, Wear-Resistant
Elongation
25 %

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.125 in, Thickness Tolerance +/-0.009 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Machinability 70 Percent, Tensile Strength 97,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6345, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.