Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Sheet, 12 in L, 12 in W

  • Mfr # 9669_12_12

  • Zoro # G602644722


product price: $43.15
/ea

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9669_12_12
Zoro #
G602644722
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.16 in
Width
12 in
Length
12 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Length
12 in
Overall Width
12 in

Details

Item
Alloy Steel Sheet
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Typical Yield Strength (PSI)
42300 psi
Typical Hardness
217 BHN; 95 Rc
Thickness Tolerance
+/-0.009 in
Metal Fabrication Process
Cold-Rolled
Hardness Scale
BHN; Rc
Typical Tensile Strength (PSI)
73,700 psi
Includes Material Certificate
Material Certificate with Lot Number
Machinability
70 %
Rockwell Hardness
82 HRB
Mechanical Finish
Mill
Shape
Sheet
Heat Treatment
Annealed
Tensile Strength
81,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
156 BHN
Yield Strength
67,000 psi
Fabrication
Cold Rolled
Material Grade
4130
Elongation
28 %
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.16 in, Thickness Tolerance +/-0.009 in, Yield Strength 67,000 psi, Fabrication Cold Rolled, Rockwell Hardness 82 HRB, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.