Zoro Homepage

Alloy Steel Sheet, 24 in L, 24 in W

  • Mfr # 9660_24_24

  • Zoro # G602644968


product price: $39.69
/ea

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9660_24_24
Zoro #
G602644968
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width
24 in
Length
24 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Width
24 in
Overall Length
24 in

Details

Item
Alloy Steel Sheet
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
73,700 psi
Typical Hardness
217 BHN; 95 Rc
Hardness Scale
BHN; Rc
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
42300 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
82 HRB
Material Grade
4130
Shape
Sheet
Mechanical Finish
Mill
Brinell Hardness
156 BHN
Yield Strength
67,000 psi
Tensile Strength
81,000 psi
System of Measurement
Inch
Heat Treatment
Annealed
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Machinability
70 %
Resistance Properties
Impact-Resistant, Wear-Resistant
Elongation
28 %

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.032 in, Thickness Tolerance +/-0.005 in, Yield Strength 67,000 psi, Fabrication Cold Rolled, Rockwell Hardness 82 HRB, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.