Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Sheet, 36 in L, 12 in W

  • Mfr # 13897_12_36

  • Zoro # G106599368


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Standards
AMS 6345, ASTM A505
Fabrication
Cold Rolled
Tensile Strength
97,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13897_12_36
Zoro #
G106599368
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Width
12 in
Overall Length
36 in
Thickness
0.19 in

Details

Item
Alloy Steel Sheet
Material
Alloy Steel
Standards
AMS 6345, ASTM A505
Fabrication
Cold Rolled
Tensile Strength
97,000 psi
Yield Strength
63,000 psi
System of Measurement
Inch
Appearance
Metallic
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
197 BHN
Heat Treatment
Air-Hardened
Machinability
70 %
Rockwell Hardness
92 HRB
Thickness Tolerance
+/-0.009 in
Material Grade
4130
Resistance Properties
Impact-Resistant, Wear-Resistant
Elongation
25 %

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.19 in, Thickness Tolerance +/-0.009 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Machinability 70 Percent, Tensile Strength 97,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6345, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.