Alloy Steel Sheet, 24 in L, 24 in W

  • Mfr # 12692_24_24

  • Zoro # G402644625


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12692_24_24
Zoro #
G402644625
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width
24 in
Length
24 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Width
24 in
Overall Length
24 in

Details

Item
Alloy Steel Sheet
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Metal Fabrication Process
Hot-Rolled
Typical Hardness
217 BHN; 95 Rc
Typical Yield Strength (PSI)
42300 psi
Hardness Scale
BHN; Rc
Typical Tensile Strength (PSI)
73,700 psi
Thickness Tolerance
+/-0.009 in
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Rockwell Hardness
82 HRB
Tensile Strength
81,000 psi
System of Measurement
Inch
Heat Treatment
Annealed
Shape
Sheet
Material Grade
4130
Brinell Hardness
156 BHN
Fabrication
Hot Rolled
Yield Strength
67,000 psi
Machinability
70 %
Elongation
28 %
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.19 in, Thickness Tolerance +/-0.009 in, Yield Strength 67,000 psi, Fabrication Hot Rolled, Rockwell Hardness 82 HRB, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.