Alloy Steel Rectangle Bar, 36 in L, 6 in W

  • Mfr # 9659_6_36

  • Zoro # G602644944


product price:  $15.39
/ea

Key Features

Width
6 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9659_6_36
Zoro #
G602644944
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width
6 in
Length
36 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Width
6 in
Overall Length
36 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Typical Yield Strength (PSI)
42300 psi
Hardness Scale
BHN; Rc
Typical Hardness
217 BHN; 95 Rc
Metal Fabrication Process
Cold-Rolled
Typical Tensile Strength (PSI)
73,700 psi
Thickness Tolerance
+/-0.005 in
Material Grade
4130
Rockwell Hardness
82 HRB
Shape
Rectangular
Brinell Hardness
156 BHN
Mechanical Finish
Mill
Tensile Strength
81,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Machinability
70 %
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Yield Strength
67,000 psi
Resistance Properties
Impact-Resistant, Wear-Resistant
Elongation
28 %

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4130, Thickness 0.025 in, Thickness Tolerance +/-0.005 in, Overall Length 36 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 81,000 psi, Brinell Hardness 156 BHN, Rockwell Hardness 82 HRB, Machinability 70 Percent, Standards AMS 6350, AMS 6351, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.