Zoro Homepage

Alloy Steel Rectangle Bar, 36 in L, 6 in W

  • Mfr # 9660_6_36

  • Zoro # G602644838


product price: $19.79
/ea

Key Features

Width
6 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9660_6_36
Zoro #
G602644838
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width
6 in
Length
36 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Length
36 in
Overall Width
6 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Typical Hardness
217 BHN; 95 Rc
Thickness Tolerance
+/-0.005 in
Metal Fabrication Process
Cold-Rolled
Hardness Scale
BHN; Rc
Typical Tensile Strength (PSI)
73,700 psi
Typical Yield Strength (PSI)
42300 psi
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Material Grade
4130
Tensile Strength
81,000 psi
System of Measurement
Inch
Heat Treatment
Annealed
Rockwell Hardness
82 HRB
Machinability
70 %
Heat Treatable
Heat Treatable
Yield Strength
67,000 psi
Shape
Rectangular
Mechanical Finish
Mill
Brinell Hardness
156 BHN
Elongation
28 %
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4130, Thickness 0.032 in, Thickness Tolerance +/-0.005 in, Overall Length 36 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 81,000 psi, Brinell Hardness 156 BHN, Rockwell Hardness 82 HRB, Machinability 70 Percent, Standards AMS 6350, AMS 6351, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.