Zoro Homepage

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-0.25X12X12

  • Zoro # G716117211


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Thickness
0.25 in
Thickness Tolerance
+/-0.045 in
Includes Material Certificate
No Certificates Included
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-0.25X12X12
Zoro #
G716117211
UPC #
00197666181782
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Alloy Steel
Item
Alloy Steel Plate
Thickness Tolerance
+/-0.045 in
Includes Material Certificate
No Certificates Included
Tensile Strength
95,000 psi
Mechanical Finish
Mill
Yield Strength
60,000 psi
System of Measurement
Inch
Brinell Hardness
195 HRB
Shape
Plate
Material Grade
4140
Rockwell Hardness
10 HRB
Heat Treatment
Annealed
Heat Treatable
Heat Treatable

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.25 in, Thickness Tolerance +/-0.045 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.