Zoro Homepage

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-0.25X12X24

  • Zoro # G416117184


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Thickness Tolerance
+/-0.045 in
Material
Alloy Steel
Includes Material Certificate
No Certificates Included
Rockwell Hardness
10 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-0.25X12X24
Zoro #
G416117184
UPC #
00197666181843
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Alloy Steel Plate
Thickness Tolerance
+/-0.045 in
Material
Alloy Steel
Includes Material Certificate
No Certificates Included
Rockwell Hardness
10 HRB
Material Grade
4140
Shape
Plate
Tensile Strength
95,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
195 HRB
Mechanical Finish
Mill
Yield Strength
60,000 psi
Heat Treatment
Annealed
System of Measurement
Inch

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 0.25 in, Thickness Tolerance +/-0.045 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.