Zoro Homepage

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-0.375X3X3

  • Zoro # G016117195


product price: $20.89
/ea

Key Features

Material
Alloy Steel
Thickness Tolerance
+/-0.055 in
Heat Treatable
Heat Treatable
Tensile Strength
95,000 psi
Brinell Hardness
195 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-0.375X3X3
Zoro #
G016117195
UPC #
00197666181553
Country of Origin
United States

Dimensions

Thickness
0.375 in
Overall Length
3 in
Overall Width
3 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Thickness Tolerance
+/-0.055 in
Heat Treatable
Heat Treatable
Tensile Strength
95,000 psi
Brinell Hardness
195 BHN
Material Grade
4140
Yield Strength
60,000 psi
System of Measurement
Inch
Rockwell Hardness
10 HRB
Galvanized
Not Galvanized
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Shape
Square
Mechanical Finish
Mill

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Overall Length 3 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 195 BHN, Rockwell Hardness 10 HRB, Includes Material Certificate No Certificates Included, Shape Square, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.