Zoro Homepage

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-0.375X48X96

  • Zoro # G016117676


product price: $4,634.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Thickness Tolerance
+/-0.055 in
Material
Alloy Steel
Thickness
0.375 in
Yield Strength
60,000 psi
Tensile Strength
95,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-0.375X48X96
Zoro #
G016117676
UPC #
00197666182253
Country of Origin
United States

Dimensions

Thickness
0.375 in
Overall Length
8 ft
Overall Width
4 ft

Details

Thickness Tolerance
+/-0.055 in
Item
Alloy Steel Plate
Material
Alloy Steel
Yield Strength
60,000 psi
Tensile Strength
95,000 psi
Mechanical Finish
Mill
Shape
Plate
Includes Material Certificate
No Certificates Included
Heat Treatment
Annealed
System of Measurement
Inch
Material Grade
4140
Heat Treatable
Heat Treatable
Brinell Hardness
195 HRB
Rockwell Hardness
10 HRB

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 ft, Overall Width 4 ft, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.