Alloy Steel Sheet 4140
Mfr # SHT-4140-0.5X24X48
Zoro # G516117213
product price: $1,570.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Thickness
0.5 in
Thickness Tolerance
+/-0.055 in
Material
Alloy Steel
Yield Strength
60,000 psi
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-4140-0.5X24X48
Zoro #
G516117213
UPC #
00197666182109
Country of Origin
United States
Dimensions
Thickness
0.5 in
Overall Width
24 in
Overall Length
4 ft
Details
Thickness Tolerance
+/-0.055 in
Material
Alloy Steel
Item
Alloy Steel Plate
Yield Strength
60,000 psi
Heat Treatment
Annealed
Rockwell Hardness
10 HRB
Mechanical Finish
Mill
Material Grade
4140
System of Measurement
Inch
Shape
Plate
Tensile Strength
95,000 psi
Brinell Hardness
195 HRB
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Description
Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.5 in, Thickness Tolerance +/-0.055 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.