Zoro Homepage

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-0.5X6X12

  • Zoro # G716117266


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.055 in
Material
Alloy Steel
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
195 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-0.5X6X12
Zoro #
G716117266
UPC #
00197666181720
Country of Origin
United States

Dimensions

Thickness
0.5 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Alloy Steel Rectangular Bar
Thickness Tolerance
+/-0.055 in
Material
Alloy Steel
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
195 BHN
Rockwell Hardness
10 HRB
Fabrication
Hot Rolled
Material Grade
4140
Tensile Strength
95,000 psi
Yield Strength
60,000 psi
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Shape
Rectangular
Galvanized
Not Galvanized
System of Measurement
Inch

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.5 in, Thickness Tolerance +/-0.055 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 195 BHN, Rockwell Hardness 10 HRB, Includes Material Certificate No Certificates Included, Shape Rectangular, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.