Zoro Homepage

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-0.5X6X6

  • Zoro # G516117169


product price: $65.99
/ea

Key Features

Thickness
0.5 in
Material
Alloy Steel
Thickness Tolerance
+/-0.055 in
Overall Width
6 in
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-0.5X6X6
Zoro #
G516117169
UPC #
00197666181645
Country of Origin
United States

Dimensions

Thickness
0.5 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Thickness Tolerance
+/-0.055 in
Heat Treatment
Annealed
Brinell Hardness
195 HRB
Shape
Plate
Yield Strength
60,000 psi
Tensile Strength
95,000 psi
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Rockwell Hardness
10 HRB
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
4140

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 0.5 in, Thickness Tolerance +/-0.055 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.