Alloy Steel Sheet 4140
Mfr # SHT-4140-0.75X48X48
Zoro # G716117662
product price: $4,586.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Thickness
0.75 in
Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-4140-0.75X48X48
Zoro #
G716117662
UPC #
00197666182208
Country of Origin
United States
Dimensions
Thickness
0.75 in
Overall Width
4 ft
Overall Length
4 ft
Details
Item
Alloy Steel Plate
Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Tensile Strength
95,000 psi
Material Grade
4140
Rockwell Hardness
10 HRB
Brinell Hardness
195 HRB
Yield Strength
60,000 psi
Shape
Plate
Mechanical Finish
Mill
Description
Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Thickness 0.75 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.