Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-0.75X6X12

  • Zoro # G016117188


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Thickness Tolerance
+/-0.07 in
Overall Length
12 in
Yield Strength
60,000 psi
Tensile Strength
95,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-0.75X6X12
Zoro #
G016117188
UPC #
00197666181744
Country of Origin
United States

Dimensions

Thickness
0.75 in
Overall Length
12 in
Overall Width
6 in

Details

Material
Alloy Steel
Item
Alloy Steel Rectangular Bar
Thickness Tolerance
+/-0.07 in
Yield Strength
60,000 psi
Tensile Strength
95,000 psi
Material Grade
4140
Fabrication
Hot Rolled
Brinell Hardness
195 BHN
Rockwell Hardness
10 HRB
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
Annealed
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Shape
Rectangular

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.75 in, Thickness Tolerance +/-0.07 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 195 BHN, Rockwell Hardness 10 HRB, Includes Material Certificate No Certificates Included, Shape Rectangular, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.