Alloy Steel Sheet 4140
Mfr # SHT-4140-1.25X12X36
Zoro # G816117241
product price: $1,477.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Thickness
1.25 in
Material
Alloy Steel
Thickness Tolerance
+/-0.07 in
Overall Width
12 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-4140-1.25X12X36
Zoro #
G816117241
UPC #
00197666181980
Country of Origin
United States
Dimensions
Thickness
1.25 in
Overall Width
12 in
Overall Length
36 in
Details
Item
Alloy Steel Plate
Material
Alloy Steel
Thickness Tolerance
+/-0.07 in
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Heat Treatment
Annealed
Tensile Strength
95,000 psi
Shape
Plate
Brinell Hardness
195 HRB
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Rockwell Hardness
10 HRB
Yield Strength
60,000 psi
Material Grade
4140
Description
Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 1.25 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.