Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-1.25X48X48

  • Zoro # G916117684


product price: $7,655.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Thickness
1.25 in
Heat Treatment
Annealed
Yield Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-1.25X48X48
Zoro #
G916117684
UPC #
00197666182222
Country of Origin
United States

Dimensions

Thickness
1.25 in
Overall Length
4 ft
Overall Width
4 ft

Details

Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Item
Alloy Steel Plate
Heat Treatment
Annealed
Yield Strength
60,000 psi
Rockwell Hardness
10 HRB
Heat Treatable
Heat Treatable
Shape
Plate
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
195 HRB
Includes Material Certificate
No Certificates Included
Tensile Strength
95,000 psi
Material Grade
4140

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Thickness 1.25 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.