Alloy Steel Sheet 4140
Mfr # SHT-4140-1.5X12X12
Zoro # G116117194
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Thickness
1.5 in
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-4140-1.5X12X12
Zoro #
G116117194
UPC #
00197666181836
Country of Origin
United States
Dimensions
Thickness
1.5 in
Overall Width
12 in
Overall Length
12 in
Details
Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Item
Alloy Steel Plate
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Shape
Plate
Yield Strength
60,000 psi
Heat Treatment
Annealed
Tensile Strength
95,000 psi
Rockwell Hardness
10 HRB
Heat Treatable
Heat Treatable
Material Grade
4140
Brinell Hardness
195 HRB
Description
Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 1.5 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.