Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-1.5X12X36

  • Zoro # G316117222


product price: $1,761.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Thickness
1.5 in
Brinell Hardness
195 HRB
Material Grade
4140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-1.5X12X36
Zoro #
G316117222
UPC #
00197666181997
Country of Origin
United States

Dimensions

Thickness
1.5 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Alloy Steel Plate
Thickness Tolerance
+/-0.07 in
Material
Alloy Steel
Brinell Hardness
195 HRB
Material Grade
4140
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Heat Treatment
Annealed
Tensile Strength
95,000 psi
System of Measurement
Inch
Yield Strength
60,000 psi
Includes Material Certificate
No Certificates Included
Shape
Plate
Rockwell Hardness
10 HRB

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 1.5 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.