Zoro Homepage

Alloy Steel Sheet 4140

  • Mfr # SHT-4140-1.5X24X48

  • Zoro # G916117691


product price: $4,616.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Thickness
1.5 in
Material
Alloy Steel
Thickness Tolerance
+/-0.07 in
Rockwell Hardness
10 HRB
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-4140-1.5X24X48
Zoro #
G916117691
UPC #
00197666182154
Country of Origin
United States

Dimensions

Thickness
1.5 in
Overall Width
24 in
Overall Length
4 ft

Details

Material
Alloy Steel
Item
Alloy Steel Plate
Thickness Tolerance
+/-0.07 in
Rockwell Hardness
10 HRB
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
Annealed
Shape
Plate
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Brinell Hardness
195 HRB
Material Grade
4140
Yield Strength
60,000 psi
Tensile Strength
95,000 psi

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 1.5 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.