Shop ZORO SELECT
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Alloy Steel Sheet 4140
- Mfr # SHT-4140-1X24X24
- Zoro # G416117177
product price:Â
$
1,822.99
/ea
Key Features
Thickness
1 in
Material
Alloy Steel
Thickness Tolerance
+/-0.07 in
Brinell Hardness
195 HRB
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHT-4140-1X24X24
- Zoro #
- G416117177
- UPC #
- 00197666182055
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Overall Width
- 24 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Alloy Steel Plate
- Material
- Alloy Steel
- Thickness Tolerance
- +/-0.07 in
- Brinell Hardness
- 195 HRB
- Shape
- Plate
- Rockwell Hardness
- 10 HRB
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Yield Strength
- 60,000 psi
- Tensile Strength
- 95,000 psi
- Includes Material Certificate
- No Certificates Included
- Material Grade
- 4140
- Heat Treatment
- Annealed
- Mechanical Finish
- Mill
- Shell Material
- Alloy Steel
Description
Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 1 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.